Fluorescent Lamp, Circular, T6, 32W, 4100K

Item #: 0810893
Cat #: 3203241K
UPC: 762148320944
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Circular, 32 Watt, Bulb: T6 (Circular), Base: 4-pin (G10Q), Lumens: 2200, CRI: 82, Color Temp: 4100K. Rated Average Life: 10,000 Hrs.

Overview

Fluorescent Lamp, Circular, 32 Watt, Bulb: T6 (Circular), Base: 4-pin (G10Q), Lumens: 2200, CRI: 82, Color Temp: 4100K. Rated Average Life: 10,000 Hrs.
Also known as: 762148320944, 3203241K, TCP3203241K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Lumens: 2200
Color: White
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Shape: T6 (Circular)
Lumens: 2200
Light Technology: Fluorescent
Wattage: 32
Color Rendering Index (CRI): 82
Color: White
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)