1
more

800 Amp Class L Fast-Acting Fuse, 600V, LIMITRON
Item #: 0810866
Cat #: KTU-800
UPC: 051712613088
$ 4351.90 EA
Company wide:
9
in stock
Documents & Guides
800 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Overview
800 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613088, KTU-800, BUSKTU800, ktu 800b fuse, fuse
Specifications
| Speed: | Fast Acting |
| Class: | L |
| Amps: | 800 |
| Volts AC: | 600 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Amps: | 800 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Class: | L |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |