
70 Watt Metal Halide Electronic Ballast
Item #: 0810833
Cat #: IMH70DBLSM
UPC: 781087041215
$ 221.49 EA
Company wide:
20
in stock
Documents & Guides
70 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M98/M139/M143. Ballast Comes With Backside Leads and Mounting Bracket, Direct Replacement For Metal Halide Recessed Lighting.
Overview
70 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M98/M139/M143. Ballast Comes With Backside Leads and Mounting Bracket, Direct Replacement For Metal Halide Recessed Lighting.
Low frequency electronic HID ballasts such as the Philips Advance e-Vision line constantly measure and adjust the wattage, optimizing delivery of the ceramic lamps' superior color properties. This makes ceramic metal halide operated by e-Vision ballasts the premier choice for many applications previously illuminated by either tungsten halogen or incandescent sources, such as retail lighting.
Also known as: 781087041215, IMH70DBLSM, ADVIMH70DBLSM
Specifications
| Type: | Pulse Start, Electronic |
| Shape: | ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
| Wattage: | 70 |
| ANSI Code: | M143, M98, M139 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start, Electronic |
| Wattage: | 70 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
| ANSI Code: | M143, M98, M139 |
| Volts AC Range: | 120 - 277 |