H SERIES Deep Strut WITH

Item #: 0810810

Cat #: H1200HS-10EG

UPC: 616013120552

$ 39.11 FT
Company wide:
0 in stock
Documents & Guides
SS H1200HS-10EG H SERIES Deep Strut WITH

Overview

SS H1200HS-10EG H SERIES Deep Strut WITH
Also known as: 616013120552, H1200HS-10EG, SUPH1200HS10EG

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Electrogalvanized
Material: Steel
Height: 3 1/4 in
Finish: Electrogalvanized
Length: 10 ft
Width: 1 5/8 in