GOLD SLOTCHNL

Item #: 0810803

Cat #: H1200HS-10

UPC: 616013108697

$ 21.72 FT
Company wide:
0 in stock
Documents & Guides

Overview

GOLD SLOTCHNL
Also known as: 616013108697, H1200HS-10, SUPH1200HS10

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 10 ft
Width: 1 5/8 in