H SERIES SUPERDeep Strut WITH EG FINISH

Item #: 0810785

Cat #: H1200-20EG

UPC: 616013120590

$ 35.55 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200 20EG Deep Strut 12GA 1-5/

Overview

SUP H1200 20EG Deep Strut 12GA 1-5/
Also known as: 616013120590, H1200-20EG, SUPH120020EG

Specifications

Length: 20 ft
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Electrogalvanized
Length: 20 ft
Height: 3 1/4 in
Finish: Electrogalvanized
Material: Steel
Width: 1 5/8 in