STD Deep Strut

Item #: 0810779

Cat #: H1200 20

UPC: 616013108673

$ 21.72 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200 20 Deep Strut 12GA 1-5/8X

Overview

SUP H1200 20 Deep Strut 12GA 1-5/8X
Also known as: 616013108673, H1200 20, SUPH120020

Specifications

Length: 20 ft
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Gold Galvanized
Length: 20 ft
Height: 3 1/4 in
Finish: Gold Galvanized
Material: Steel
Width: 1 5/8 in