CONN,CPRSN,BTM STACKING

Item #: 0810769

Cat #: 54165B

UPC: 786210910277

$ 31.68 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel - Bottom Stacking, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange

Overview

Copper One-Hole Lug, Standard Barrel - Bottom Stacking, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
Also known as: 786210910277, 54165B, THB54165B

Specifications

Color: Orange
Material: Copper
Stud Size: 1/2 in
Color: Orange
Stud Size: 1/2 in
Material: Copper