STD Deep Strut

Item #: 0810762

Cat #: H1200 10HDG

UPC: 616013108666

$ 31.10 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200 10HDG Deep Strut 12GA 1-5

Overview

SUP H1200 10HDG Deep Strut 12GA 1-5
Also known as: 616013108666, H1200 10HDG, SUPH120010HDG

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Width: 1 5/8 in