CU TP 1HL LUG STNDBRL 3/0 5/8B ORG

Item #: 0810760

Cat #: 5416510

UPC: 786210202938

$ 31.68 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 5/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 5/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
Also known as: 786210202938, 5416510, THB5416510

Specifications

Color: Orange
Material: Copper
Stud Size: 5/8 in
Color: Orange
Stud Size: 5/8 in
Material: Copper