Deep Strut ELECTRO-GALV

Item #: 0810748

Cat #: H1200-10EG

UPC: 616013108512

$ 30.62 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200 10EG Deep Strut 12GA 1-5/

Overview

SUP H1200 10EG Deep Strut 12GA 1-5/
Also known as: 616013108512, H1200-10EG, SUPH120010EG

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Electrogalvanized
Material: Steel
Height: 3 1/4 in
Finish: Electrogalvanized
Length: 10 ft
Width: 1 5/8 in