5" Enclosed Cone Trim

Item #: 0810712

Cat #: 216CWH

UPC: 661209022844

Company wide:
0 in stock
Documents & Guides
5" Enclosed Cone Trim

Overview

5" Enclosed Cone Trim
Also known as: 661209022844, 216CWH, JUN216CWH

Specifications

Diameter: 5 in
Color: White
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White