Double Coated Urethane Foam Tape

Item #: 0810698

Cat #: 4008-1"x36yd

UPC: 021200064524

$ 226.14 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Double Coated Urethane Foam Tape 4008 Off-white, 1 In X 36 Yd 1/8 In, 9per Case Bulk

Overview

3m(tm) Double Coated Urethane Foam Tape 4008 Off-white, 1 In X 36 Yd 1/8 In, 9per Case Bulk

3M™ Double Coated Urethane Foam Tape 4008 is an off-white, 0.125 in. (3.2 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates and areas where 1/8 in. thick foam is needed for gap filling applications.

Also known as: 021200064524, 4008-1"x36yd, MMM40081"X36YD

Specifications

Length: 36 yd
Width: 1 in
Family / Style: 4008 Series
Length: 36 yd
Family / Style: 4008 Series
Width: 1 in