STD Deep Strut

Item #: 0810680

Cat #: H1200 10

UPC: 616013108659

$ 21.72 FT
Company wide:
0 in stock
Documents & Guides
SUP H1200 10 Deep Strut 12GA 1-5/8X

Overview

SUP H1200 10 Deep Strut 12GA 1-5/8X
Also known as: 616013108659, H1200 10, SUPH120010

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 10 ft
Width: 1 5/8 in