5IN TRIM DP CONE BR/PAR30

Item #: 0810644

Cat #: 206CWH

UPC: 661209007650

Company wide:
0 in stock
Documents & Guides
5" Deep Cone Reflector Trim

Overview

5" Deep Cone Reflector Trim
Also known as: 661209007650, 206CWH, JUN206CWH

Specifications

Diameter: 5 in
Color: White
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White