30.5 Mm, Heavy-Duty Indicating Light

Item #: 0810642

Cat #: 10250T206NC6N

UPC: 782113806266

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, White Plastic Lens,incandescent, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, White Plastic Lens,incandescent, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782113806266, 10250T206NC6N, CUT10250T206NC6N

Specifications

Volts DC Control: 24
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Color: White
Volts DC Control: 24
Type: Indicator, Illuminated
Color: White
Volts AC Control: 24
Material: Plastic