Base Spacer, 5" x 3", Non-Metallic

Item #: 0810537

Cat #: 5335978

UPC: 088700538764

Company wide:
0 in stock

Overview

Base Spacer, 5 Inch x 3 Inch, Non-Metallic

CANTEX 5335978 is a 5 x 3 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation. The 5 x 3 in. Base Spacer can handle up to 5" diameter conduit with 3" spacing between conduit runs.

Also known as: 088700538764, 5335978, CTX5335978

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC