Dimmer, 120V, 3-Way, Taupe

Item #: 0810535

Cat #: DVSCLV-103P-TP

UPC: 027557504904

$ 135.29 EA
Company wide:
0 in stock
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Taupe.

Overview

Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Taupe.

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in taupe

Also known as: 027557504904, DVSCLV-103P-TP, LUTDVSCLV103PTP

Specifications

Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decorator
Color: Taupe
Volts AC: 120
Mounting: Surface
Wattage: 800
Family / Style: Diva
Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decorator
Volts AC: 120
Wattage: 800
Color: Taupe
Mounting: Surface
Family / Style: Diva