Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0810531

Cat #: ED2175VL

UPC: 786679043080

$ 1053.12 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,2-pole, 175 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,2-pole, 175 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, 50 Degree C Calibration
Also known as: 786679043080, ED2175VL, CUTED2175VL

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 175
Interrupt Rating AC: 65 kA