Current Sensors Calibrated Current Sensor

Item #: 0810493
Cat #: LCSC10T12
UPC: 079458995961
$ 100.28 EA
Company wide:
0 in stock
Documents & Guides
Industrial Current Sensors Calibrated Current Sensor

Overview

Industrial Current Sensors Calibrated Current Sensor
The DCSA Series is a loop-powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the LCSC10T12 sensor. The DCSA Series provides either an analog current or voltage: 4-20 mA, 1 to 5VDC, or 2 to 10VDC. Each unit is factory calibrated for monitoring (with the LCSC10T12 connected) in one of four ranges; 0-5, 0-10, 0-20, or 0-50A. Zero and span adjustments allow field calibration if needed. The DCSA Series mounts on both DIN 1 and DIN 3 rails.
Also known as: 079458995961, LCSC10T12, LFULCSC10T12

Specifications

Type: Current Sensor
Type: Current Sensor

Customer Reviews

No reviews for this product
(0)