Insulated Electrical Gloves, 11", Class 00, Size 12, Black

Item #: 0810467

Cat #: E0011B/12

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 12

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 12
Also known as: E0011B/12, SALE0011B12

Specifications

Color: Black
Size: 12
Material: Rubber
Class: 00
Color: Black
Material: Rubber
Size: 12
Class: 00