Insulated Electrical Gloves, 11", Class 00, Size 11, Black

Item #: 0810465

Cat #: E0011B/11

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 11

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 11
Also known as: E0011B/11, SALE0011B11

Specifications

Size: 11
Color: Black
Material: Rubber
Class: 00
Size: 11
Material: Rubber
Color: Black
Class: 00