Arc Flash Gloves, Leather

Item #: 0810450

Cat #: ILP10/10

UPC:

Company wide:
0 in stock
Documents & Guides
Arc Flash Cowhide Gloves, Size: 10-10.5, Length: 10", Color: White.

Overview

Arc Flash Cowhide Gloves, Size: 10-10.5, Length: 10", Color: White.
Also known as: ILP10/10, SALILP1010

Specifications

Size: 10, 10 1/2
Color: White
Material: Cowhide
Size: 10, 10 1/2
Material: Cowhide
Color: White