Insulated Electrical Gloves, 11", Class 0, Size 12, Black

Item #: 0810440

Cat #: E011B/12

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 12

Overview

Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 12
Also known as: E011B/12, SALE011B12

Specifications

Color: Black
Size: 12
Material: Rubber
Class: 0
Color: Black
Material: Rubber
Size: 12
Class: 0