Insulated Electrical Gloves - Size: 10.5

Item #: 0810436

Cat #: E011B/10H

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 10-1/2, Voltage Capacity: 1,000V AC, 1,500V DC.

Overview

Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 10-1/2, Voltage Capacity: 1,000V AC, 1,500V DC.

Combining high dielectric and physical strength, flexibility and durability, Salisbury insulating rubber gloves have earned the reputation for superior performance meeting and exceeding the requirements of current ASTM D120 specifications and NFPA 70E standards.

Also known as: E011B/10H, SALE011B10H

Specifications

Color: Black
Size: 10 1/2, 9 1/2
Material: Rubber
Class: 0
Color: Black
Material: Rubber
Size: 10 1/2, 9 1/2
Class: 0