Insulated Electrical Gloves - Size: 9.5

Item #: 0810434

Cat #: E011B/9H

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 9-1/2, Voltage Capacity: 1,000V AC, 1,500V DC.

Overview

Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 9-1/2, Voltage Capacity: 1,000V AC, 1,500V DC.

Combining high dielectric and physical strength, flexibility and durability, Salisbury insulating rubber gloves have earned the reputation for superior performance meeting and exceeding the requirements of current ASTM D120 specifications and NFPA 70E standards.

Also known as: E011B/9H, SALE011B9H, hot gloves, greys

Specifications

Size: 9.5
Color: Black
Material: Rubber
Class: 0
Size: 9.5
Material: Rubber
Color: Black
Class: 0