Heater, 5.6kW @ 240VAC (4.2kW @ 208VAC) Contractor, Built In Thermostat

Item #: 0810411

Cat #: BRH562

UPC: 098319862020

$ 355.94 EA
Company wide:
0 in stock
Documents & Guides
Heater, 5.6 kW @ 240 Volt AC (4.2 kW @ 208 Volt AC) Contractor, Built In Thermostat

Overview

Heater, 5.6 kW @ 240 Volt AC (4.2 kW @ 208 Volt AC) Contractor, Built In Thermostat

Keep warm while you work wherever the job takes you with this heavy-duty portable construction heater. Its rugged, low-maintenance design and easy portability make it a welcome addition to your garage, workshop or jobsite.

Also known as: 098319862020, BRH562, QMKBRH562

Specifications

Color: Red
Wattage: 5600, 4200
Type: Heater
Volts AC: 240, 208
Color: Red
Type: Heater
Wattage: 5600, 4200
Volts AC: 240, 208