3-1/2&4 BNDG JMPR 24 IN MVMT

Item #: 0810406

Cat #: BJ354024

UPC: 783126040302

$ 42.81 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
OZ-Gedney Type BJ Bonding Jumper, Size: 3-1/2 - 4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number

Overview

OZ-Gedney Type BJ Bonding Jumper, Size: 3-1/2 - 4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number
Also known as: 783126040302, BJ354024, OZGBJ354024

Specifications

Diameter: 3 1/2 in, 4 in
Length: 24 in
Diameter: 3 1/2 in, 4 in
Length: 24 in