TYPE 4X, RAISED SCREW CVR

Item #: 0810351

Cat #: RVJ1614HW

UPC: 783510158613

Call for price
Company wide:
0 in stock
Raised Cover with Screws, Type 4X, 15.62x13.62x7.24, Fiberglass

Overview

Raised Cover with Screws, Type 4X, 15.62x13.62x7.24, Fiberglass

Enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility.

Also known as: 783510158613, RVJ1614HW, HOFRHJ1614HWLG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 17.310 in
Width: 15.300 in
Depth: 8.190 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 15.300 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
Color: Gray
Height: 17.310 in
Depth: 8.190 in
IP/NEMA Rating: NEMA 4X, NEMA 3