BROAN S97012041 MOTOR AND IMPELLER

Item #: 0810286

Cat #: S97012041

UPC: 026715075607

$ 69.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BRN S97012041 MOTOR

Overview

BRN S97012041 MOTOR
Also known as: 026715075607, S97012041, BRNS97012041

Features & Benefits

  • Reduce corrosion that can limit the life of internal electrical and electronic components
  • Prevent condensation when installations are subject to fluctuations in temperature in hazardous locations
  • Effectively drain any water present within the enclosure
  • Minimize moisture build-up within the enclosure by allowing air in the enclosure to breathe with surrounding atmosphere
  • Hazardous Location Breather Drains allow enclosure air to breathe preventing condensation. This Hazardous Location Breather Drain M20 Ex d, EXDBDM20SS6 measures 40x40x25mm with a material of Stainless 316.
  • Maintain enclosure's UL Type rating when properly installed
  • Available for Increased Safety (Ex e) and Flameproof (Ex d) applications
  • Ex e Breather Drains:
  • Includes castellated nut and nitrile O-ring
  • 10mm thread length

Specifications

No Specifications Available