Qsiii Splice Kit

Item #: 0810238

Cat #: 5514A-4/0-CU

UPC: 054007441038

$ 1162.64 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Cold Shrink Qs-iii Splice Kit 5514a-4/0-cu, 4/0 Awg, 1 Per Case

Overview

3m(tm) Cold Shrink Qs-iii Splice Kit 5514a-4/0-cu, 4/0 Awg, 1 Per Case

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables.

Also known as: 054007441038, 5514A-4/0-CU, MMM5514A40CU

Specifications

Material: Copper
Material: Copper