GD 2P BRKR, 15 Amp Ring Lug TERM Make/Br

Item #: 0810230

Cat #: GD2015DB3

UPC: 782116046874

$ 1560.31 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, G-frame, GD, Fixed thermal and magnetic trips, Two-pole, 15A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Ring type, Ring type

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GD, Fixed thermal and magnetic trips, Two-pole, 15A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Ring type, Ring type

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116046874, GD2015DB3, CUTGD2015DB3

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 15
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA