C-h Gd3015db3 Gd 3p 15a Breaker W/

Item #: 0810215

Cat #: GD3015DB3

UPC: 782116336135

$ 2033.70 EA
Company wide:
0 in stock
Gd 3p 15a Breaker W/ Ring Lug Terminals And Alarm Switch

Overview

Gd 3p 15a Breaker W/ Ring Lug Terminals And Alarm Switch
Also known as: 782116336135, GD3015DB3, CUTGD3015DB3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA