FS FVNR COMBO SZ 2 ENCL 3R 480V FUS

Item #: 0810172

Cat #: ECN1622CAE

UPC: 782114297971

$ 7169.39 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 440V/50 Hz-460V/60 Hz , NEMA 3R , Combination non-reversing starterùcircuit breaker , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 440V/50 Hz-460V/60 Hz , NEMA 3R , Combination non-reversing starterùcircuit breaker , Three-phase

Fill

Also known as: 782114297971, ECN1622CAE, CUTECN1622CAE

Specifications

Type: Combination, Circuit Breaker, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 3R, NEMA 2
Type: Combination, Circuit Breaker, Starter, Non-Reversing
IP/NEMA Rating: NEMA 3R, NEMA 2
Phase: 3