4 AWG to 500 MCM Insulated Cable Connector

Item #: 0810135

Cat #: IPLDS500-12

UPC: 662381951724

$ 812.16 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381951724, IPLDS500-12, NSIIPLDS50012

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 12
Material: Plastisol
Wire/Cable Openings: 12
Color: Black