DIN Rail Wiring Duct, PVC, Gray, 2" High, 6' Long, Base/Cover/Fasteners

Item #: 0810132

Cat #: DRD22LG6

UPC: 074983117055

$ 22.12 FT
Company wide:
36 in stock
PanelMax DIN Rail Wiring Duct, PVC, Gray, 2" High, 6' Long, Base/Cover/Fasteners ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

PanelMax DIN Rail Wiring Duct, PVC, Gray, 2" High, 6' Long, Base/Cover/Fasteners ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

PanelMax™ DIN rail wiring duct is an innovative wire management solution that maximizes space utilization within industrial enclosures for flexibility in panel layout and reduced material and installation costs. The unique design raises components from the panel surface for easier access and faster terminations. DIN rail wiring duct is compatible with common DIN rail and DIN mountcomponents1 to satisfy a wide range of applications.

Also known as: 074983117055, DRD22LG6, PDTDRD22LG6

Specifications

Color: Light Gray
Height: 2 in
Length: 6 ft
Color: Light Gray
Length: 6 ft
Height: 2 in