12 THHN/THWN-2 SOL TRC WHI/YEL 2500

Item #: 0810131

Cat #: 12THHNCSOLWHIYEL25

UPC: 078477407011

$ 0.38 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 SOL TRC WHI/YEL 2500

Overview

12 THHN/THWN-2 SOL TRC WHI/YEL 2500
Also known as: 078477407011, 12THHNCSOLWHIYEL25

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Yellow
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: White/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid