54158 BLIND END

Item #: 0810093

Cat #: 54158BE

UPC: 786210987712

$ 66.17 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black

Overview

Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Also known as: 786210987712, 54158BE, THB54158BE

Specifications

Material: Copper
Color: Black
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Color: Black