Elbow Sweep 90-Degree Lay-in, 6.00x6.00, Galvanized, Steel
Item #: 0809979
Cat #: F6690SEGV
UPC: 783510885700
$ 275.22 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow Lay-in, F6690SEGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.
Overview
Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow Lay-in, F6690SEGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.
Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510885700, F6690SEGV, HOFF6690SEGV
Features & Benefits
- Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Angle: | 90° |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Width: | 6 in |
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |