ANN Circuit Limiter, 400A, 2.5 kAIC at 125VAC, 2.7 kAIC at 80VDC, Blade End, X Blade End, Stud, Non

Item #: 0809906

Cat #: ANN-400

UPC: 051712706414

$ 167.32 EA
Company wide:
0 in stock
Documents & Guides
ANN Circuit Limiter, 400 Amp, Fast Acting, 2.5 kAIC at 125 Volt AC, 2.7 kAIC at 80 Volt DC, Blade End, X Blade End, Stud, Non Indicating

Overview

ANN Circuit Limiter, 400 Amp, Fast Acting, 2.5 kAIC at 125 Volt AC, 2.7 kAIC at 80 Volt DC, Blade End, X Blade End, Stud, Non Indicating

Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.

Also known as: 051712706414, ANN-400, BUSANN400

Specifications

Mounting: Stud
Amps: 400
Type: Limiter Fuse
Volts DC: 80
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Mounting: Stud
Type: Limiter Fuse
Speed: Very Fast Acting
Volts AC: 125
Amps: 400
Volts DC: 80
Interrupt Rating DC: 2.700 kA