9/16" Hammer-Drill Bit

Item #: 0809878

Cat #: 48-20-4057

UPC: 045242102471

$ 82.90 EA
Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, 2-Cutter, Length: 23", Diameter: 9/16", Shank: Spline.

Overview

Hammer-Drill Bit, 2-Cutter, Length: 23", Diameter: 9/16", Shank: Spline.

Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.

Also known as: 045242102471, 48-20-4057, MIL48204057

Features & Benefits

  • 9/16 in. diameter, 2-cutter head
  • Spline shank
  • Drilling depth 18 in.
  • Overall length 23 in.

Specifications

Length: 23 in
Diameter: 9/16 in
Length: 23 in
Diameter: 9/16 in