Limit Switch, Mill Duty, 1NO/NC Contact, Standard Enclosure, Right Hand

Item #: 0809761

Cat #: A102-41251A-

UPC: 749761307309

Company wide:
0 in stock
Documents & Guides
Limit Switch, Mill Duty, 1 Normally Open, Normally Closed Contact, Standard Enclosure, Right Hand, with Operating Lever, Steel Roller, 25 Amp, 600 Volt AC, 250 Volt DC

Overview

Limit Switch, Mill Duty, 1 Normally Open, Normally Closed Contact, Standard Enclosure, Right Hand, with Operating Lever, Steel Roller, 25 Amp, 600 Volt AC, 250 Volt DC
Also known as: 749761307309, A102-41251A-, JOSA10241251A3

Specifications

Volts DC: 250
Poles: 2
Type: Limit Switch, Mill Duty
Mounting: Surface
Amps: 25
Volts AC: 600
Volts DC: 250
Type: Limit Switch, Mill Duty
Amps: 25
Poles: 2
Mounting: Surface
Volts AC: 600