2 Light 14" Close-to-Ceiling Fixture, Brushed Nickel

Item #: 0809720

Cat #: P3290-09

UPC: 785247152735

$ 210.00 EA
Company wide:
0 in stock
Two Light 14" Close-to-Ceiling Fixture, 14 Inch x 14 Inch x 7.125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light 14" Close-to-Ceiling Fixture, 14 Inch x 14 Inch x 7.125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

This light is an elegantly minimalist fixture that hugs the ceiling and is appropriate for rooms with low headroom or tall furniture. Cool and modern with a casual flair, Wisten provides a signature look to any room. Two-light 14 inch close-to-ceiling fixture with etched glass and Brushed Nickel details. This fixture adds style to bedrooms, bathrooms, hallways and other areas of the home.

Also known as: 785247152735, P3290-09, PROP329009

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 14 in
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 14 in
Standards: California Proposition 65
Color: Brushed Nickel
Shape: A19 (Arbitrary)