EMT Set Screw Connector, 4", Steel/Zinc

Item #: 0809712
Cat #: SS59US
UPC: 66236419078
Call for price
Company wide:
0 in stock
EMT Set Screw Connector, 4", Steel With Zinc Plating

Overview

EMT Set Screw Connector, 4", Steel With Zinc Plating
4 Emt Malleable Iron Set Screw Connector
Also known as: 66236419078, SS59US, AMFSS59US

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)