GENERAL CABLE D1200320/3.TYPE CM. SHIELDED

Item #: 0809682
Cat #: D12003
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
GENERAL CABLE D12003 20/3.TYPE CM. SHIELDED

Overview

GENERAL CABLE D12003 20/3.TYPE CM. SHIELDED
Also known as: D12003, GNLD12003

Specifications

Color: Red
Volts AC: 300
Conductors: 3
Material: Copper
Gauge: 20
Color: Red
Conductors: 3
Gauge: 20
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)