Shockwave Magnetic Nut Driver, Impact Duty, 7/16 x 1-7/8"

Item #: 0809666

Cat #: 49-66-4506

UPC: 045242196289

$ 5.47 EA
Company wide:
23 in stock
Documents & Guides
Magnetic Nut Driver, Shockwave, Length: 1-7/8", Diameter: 7/16".

Overview

Magnetic Nut Driver, Shockwave, Length: 1-7/8", Diameter: 7/16".

Milwaukee® SHOCKWAVE™ impact duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242196289, 49-66-4506, MIL49664506

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces

Specifications

Diameter: 7/16 in
Length: 1 7/8 in
Diameter: 7/16 in
Length: 1 7/8 in