1
more

$ 4.47 EA
Company wide:
44
in stock
Documents & Guides
5/16" Shockwave™ Magnetic Nut Driver, Length: 1-7/8"
Overview
5/16" Shockwave™ Magnetic Nut Driver, Length: 1-7/8"
Milwaukee® SHOCKWAVE™ impact duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242196241, 49-66-4503, MIL49664503
Features & Benefits
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge allows for fastening in tight spaces
Specifications
| Length: | 1 7/8 in |
| Diameter: | 5/16 in |
| Length: | 1 7/8 in |
| Diameter: | 5/16 in |