Shockwave Square Recess Power Bit, #2 x 3-1/2"

Item #: 0809632

Cat #: 48-32-4572

UPC: 045242195602

$ 4.47 EA
Company wide:
72 in stock
Documents & Guides
Power Bit, #2 Square, Shockwave, Length: 3-1/2", Hex Shank Size: 1/4".

Overview

Power Bit, #2 Square, Shockwave, Length: 3-1/2", Hex Shank Size: 1/4".

Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242195602, 48-32-4572, MIL48324572

Features & Benefits

  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

Length: 3 1/2 in
Length: 3 1/2 in