Shockwave Compact Bit Tip Holder

Item #: 0809630

Cat #: 48-32-4503

UPC: 045242195589

$ 6.97 EA
Company wide:
294 in stock
Documents & Guides
Shockwave Compact Magnetic Bit Tip Holder, Length: 3", Diameter: 0.433".

Overview

Shockwave Compact Magnetic Bit Tip Holder, Length: 3", Diameter: 0.433".

Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.

Also known as: 045242195589, 48-32-4503, MIL48324503

Features & Benefits

  • Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Heat treat process for maximum strength and durability

Specifications

Diameter: 0.433 in
Length: 3 in
Diameter: 0.433 in
Length: 3 in