Shockwave Compact Bit Tip Holder

Item #: 0809629

Cat #: 48-32-4502

UPC: 045242195572

$ 5.97 EA
Company wide:
303 in stock
Documents & Guides
Shockwave Compact Magnetic Bit Tip Holder, Length: 2.36", Diameter: 0.433".

Overview

Shockwave Compact Magnetic Bit Tip Holder, Length: 2.36", Diameter: 0.433".

Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.

Also known as: 045242195572, 48-32-4502, MIL48324502

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Heavy duty construction for fastening capabilities in all impacts
  • Geometric design provides the shock absorption
  • Forged tips for maximum grip

Specifications

Diameter: 0.433 in
Length: 2.360 in
Diameter: 0.433 in
Length: 2.360 in